Fuji Electric DC load switching relay

Sebelum PPN:
Rp1.099.900 - Rp1.299.900
Spesifikasi
Contact Configuration1a
Contact MaterialSilver
Mass (g)About 92
Mechanical Durability5 million times or more
Minimum Applicable LoadDC24V/ 20mA
Operating Temperature Range (°C)-20 to 40 (no freezing or condensation)
Operating Voltage75% or less of rated voltage
Outer Dimensions, Width W x Depth D x Height H (mm)36x36x68.2
Power ConsumptionApprox. 1.6 W
Protection ClassIn a case
Return Voltage10% or more of the rated voltage
Suitable Sockets8GB/ TP38S/ TP38X
Terminal ShapePlug-in terminal
TypeDC load switching relay
Type of SignPlugin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan