Fuji Electric Auxiliary Relay Standard Type

Sebelum PPN:
Rp849.900 - Rp1.299.900
Spesifikasi
Electrical Durability(AC-15 / 220/440) 500000 times, (AC-12 / 220/440) 250000 times, (DC-13 / -12 / 24-220 time constant L / R = 70 ms) 500000 times
Mechanical Durability10 million times or more
Opening/Closing Frequency (times/hour)1800
Typerelay
Width (mm)81

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with computerization by improving contact reliability with dual contacts. (Minimum operating voltage, current DC5V, 3mA) Standard product conforms to domestic and international standards (JIS, IEC, VDE, BS, UL, CSA, BV, LR, etc.) Manufacturer's conventional product (SRCa50-3/X, SRCa50-3F /X type) can be replaced. Adopts terminal numbers that comply with IEC standards.

Ulasan Produk

Tidak ada ulasan