Fuji Electric accessories

Sebelum PPN:
Rp229.900
Spesifikasi
Auxiliary Contact2a2b
Breaking Current (A)Three-phase squirrel-cage motor (AC-3): 220V: 800 440V: 800
Closed Way Current (A)Three-phase squirrel-cage motor (AC-3): 220V: 960 440V: 960
Closing Voltage (V)50Hz:120 to 140/60Hz:135 to 155
Coil Rated Voltage (V)AC200
Electrical Durability1 million times (AC-3)
Length (mm)127
Loss (W)200V 50Hz:4.8; 220V 60Hz:5.3
Mass (kg)1.5
Mechanical Durability5 million times
Mounting Screw2-M4
Opening/Closing Frequency (times/hour)1200
Rated operating current (A)Inching / plugging (AC-4): (200 to 240V) 65 / (380 to 440V) 63, three-phase squirrel-cage motor (AC-3): (200 to 240V) 80 / (380 to 440V) 80, resistance load (AC-1): (200 ~ 240V) 135 / (380 ~ 440V) 135
StandardOverseas standards: IEC, EN, VDE, BS, UL, CSA certified
Thickness (mm)117
TypeRelated products
Width (mm)88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan