Cosel TBC-250-683 series

Sebelum PPN:
Rp67.999.900
Spesifikasi
Capacitor Capacitance (F)(Nominal value) 68000p
DC Resistance (Max.)3mΩ
Insulation Resistance (ohm)100 (DC500V min normal temperature and normal humidity)
Leakage Current(Input 125 / 250V 60Hz) 2.5mA / 5.0mA max
Mass (kg)Up to 13
Operating Temperature (°C)-40 to +85
Outer dimensions, Width W x Height H x Depth D (mm)190 × 110 × 580 (excluding protrusions)
Rated Current (A)250
Rated Voltage (V)Three-phase three-wire system 500 (maximum use: 528)
Safety StandardUL1283, CSA C22.2 No.8(C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC
SeriesTBC
Storage Temperature / Humidity Range-40 ~ + 85 °C, 20 ~ 95% RH (no condensation)
Vibration (m/s²)19.6 (10-55Hz (2G) cycle 3 minutes 1 hour each in X, Y, Z directions)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan