Cosel Switching Power Supply PBW Series

Sebelum PPN:
Rp1.599.900 - Rp2.099.900
Spesifikasi
Cooling MethodNatural air cooling
FunctionRemote control (RC): Optional (requires external power supply)
Input Frequency (Hz)50/60(47 to 63)
Input Voltage (V)AC85 to 264 1Φ/DC120 to 370
Inrush Current (A)ACIN 100V: 15 typ (rated current 1) (cold start) / ACIN 200V: 30 typ (rated current 1) (cold start)
Mass (g)325(max)
Operating Temperature (°C)-10 to 71 (with derating)
Outer dimensions, Width W x Height H x Depth D (mm)31 x 82 x 120 (excluding terminal block) [W x H x D]
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Rated Output Power (W)50
Safety StandardUL60950-1, C-UL (CSA60950-1), EN62368-1 certified, compliant with the Electrical Safety Act (except for DC input)
SeriesPB
ShapeOpen frame
Startup Time (ms)350typ(ACIN 100V, Io=100%)
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A flagship model with a general-purpose unit power supply that has excellent harmonic compatibility, high efficiency, small size, multiple functions, and variations.

Ulasan Produk

Tidak ada ulasan