Cosel Switching power supply

Sebelum PPN:
Rp699.900
Spesifikasi
Capacity (W)15
Cooling MethodNatural air cooling/forced draft
Dimensions (mm)50×21.5×73.5
Input Voltage (V)AC85 to 264 1Φ
Mass (g)60 max
Mass (kg)Up to 0.06
Maximum Output Voltage (V)DC16.8
Operating Temperature (°C)‐10 to +70
Outer dimensions, Width W x Height H x Depth D (mm)50×21.5×73.5
Output Current (A)0.7
Output Power (W)16.8
Output voltage (V)24, Voltage variable range: Internally fixed (variable ±10% with option Y specification)
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Overvoltage Protection (V)27.60 to 34.50
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Input Voltage (V)AC85 to 264 1Φ
Rated Output Current (A)0.7
Rated Output Voltage (V)24, Voltage variable range: Internally fixed (variable ±10% with option Y specification)
Terminal ShapeScrew
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High efficiency Compact size (floor area 16% less than conventional) Same floor area and mounting hole pitch as manufacturer's LFA10F Low noise Compliant with harmonic current regulations (IEC61000-3-2 compliant) Full range of optional parts such as dedicated harnesses Wide operating ambient temperature range (rated output possible at ambient temperature of 55°C) Low leakage current (0.1mAmax at AC240V, 60Hz, 66% less than conventional) Low standby power (0.4Wtyp at AC230V, 15% less than conventional) Compliant with SEMI F47 standard
* This product uses surface mount parts. Be careful not to give stress such as twisting or impact to the board.

Ulasan Produk

Tidak ada ulasan