Cosel Switching power supply

Sebelum PPN:
Rp2.599.900 - Rp2.799.900
Spesifikasi
Cooling MethodNatural cooling/forced ventilation [derating]
FunctionRemote sensing: None, Remote control (RC): Optional (requires external power supply)
Holding Time (ms)25typ(ACIN 100V, Io=100%)
Input Current (A)ACIN 100/230V:3.5/1.6typ
Input Frequency (Hz)50/60(45 to 66)
Input Voltage (V)AC: 85 to 264 1Φ [derating]
Inrush Current (A)ACIN 100/230V: 20/40 typ (Io=100%) [Ta=25°C cold start]
Mass (g)580(max)
Operating Temperature (°C)-10 to 70
Outer dimensions, Width W x Height H x Depth D (mm)84×37×199(W×H×D)
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Power FactorACIN 100/230V:0.99/0.93typ
Rated Output Power (W)300
Safety StandardUL62368-1, C-UL (equivalent to CAN/CSA-C22.2 No.62368-1), EN62368-1 certified, EN62477-1 (overvoltage category Ⅲ) certified Den-an law compliant
SeriesLH
Startup Time (ms)700typ(ACIN 100V, Io=100%)
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successor to the LEA, LDA, and LFA switching power supplies. Compact, low-profile, low-noise, single-output AC-DC power supply for single board use. Comes with a volume control as standard.
* This product uses surface mount parts. Be careful not to give stress such as twisting or impact to the board.

Ulasan Produk

Tidak ada ulasan