Cosel Switching power supply

Sebelum PPN:
Rp489.900 - Rp1.799.900
Spesifikasi
Cooling MethodNatural cooling/forced ventilation [derating]
Input Voltage (V)AC: 85 to 264 1Φ [derating]
Operating Temperature (°C)-10 to 70
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
SeriesLH
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successor to the LEA, LDA, and LFA switching power supplies. Compact, low-profile, low-noise, single-output AC-DC power supply for single board use
* This product uses surface mount parts. Be careful not to give stress such as twisting or impact to the board.

Ulasan Produk

Tidak ada ulasan