Cosel Standard Power Supply Unit Type PBA Series

Sebelum PPN:
Rp659.900 - Rp25.999.900
Spesifikasi
Operation Indicator LampLED: green
SeriesPB
Storage Temperature (°C)-20 to 75
Terminal ShapeScrew
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieves thorough miniaturization and weight reduction.
Harmonic current regulation compliant (IEC61000-3-2 compliant)
Wide input (AC85-264V)
Supports input voltage of AC85V, DC120V or less / Supports SEMI standard High efficiency by synchronous rectification method
Interface with selectable connectors and terminal blocks for DIN rail mounting

Ulasan Produk

Tidak ada ulasan