Cosel Standard power supply onboard type

Sebelum PPN:
Rp339.900
Spesifikasi
Applicable StandardSafety standards: UL60950-1, C-UL (CSA60950-1), EN62368-1 certified/Noise terminal voltage: FCC-B, VCCI-B, CISPR-B, EN55022-B compliant/Harmonic current: IEC61000-3- 2 (Class A) compliant (without power factor correction circuit)
Cooling MethodNatural air cooling/forced draft
Dimensions (mm)28.7×12.7×17.5
Input Voltage (V)AC85 to 264 1Φ or DC 120 to 370
Mass (g)15 max
Mass (kg)0.015 maximum
Operating Temperature (°C)‐40 to +85
Outer dimensions, Width W x Height H x Depth D (mm)28.7×12.7×17.5
Output Current (A)1
Output Power (W)5
Output voltage (V)5
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Overvoltage Protection (V)5.50 to 8.00
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Output Current (A)1
Rated Output Voltage (V)5
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-compact AC-DC converter Compatible with long holding times and miniaturization (external input smoothing capacitor) Overcurrent protection circuit (automatic reset) Aluminum electrolytic/tantalum electrolytic capacitor not used
*Please avoid shorting between +BC and -BC as this will destroy the internal elements. *This product requires external parts.

Ulasan Produk

Tidak ada ulasan