Cosel Standard power on-board type

Sebelum PPN:
Rp309.900 - Rp1.199.900
Spesifikasi
Cooling MethodNatural air cooling
Isolation VoltageInput-output, input-case, output-case: 500 VAC for 1 minute Cut-off current = 10 mA, 500 VDC 50 MΩ min (20 ± 15 ° C)
Operating Humidity (%RH)20 to 95 (no condensation)
Operating Temperature Range (°C)-20 to +71 (no condensation) (with derating)
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Ripple Noise (mVp-p)150 (max) (by 20MHz oscilloscope or ripple noise meter)
ShapeOn board
Shock490.3m / s <sup>2</sup> (50G) 11ms X, Y, Z 3 directions once each
Storage Temperature Range (°C)-40 to +85 (no condensation)
Vibration10-55Hz 98.0m / s <sup>2</sup> (10G) Period 3 minutes 1 hour each in X, Y, Z directions

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan