Cosel SNA-01-223 series

Sebelum PPN:
Rp439.900
Spesifikasi
Capacitor Capacitance (F)(Nominal value) 22000p
DC Resistance (Max.)190mΩ
Insulation Resistance (ohm)50 (DC500V min normal temperature and normal humidity)
Mass (g)Up to 130
Operating Temperature (°C)-40 to +71
Outer dimensions, Width W x Height H x Depth D (mm)53 x 35 x 93 (excluding protrusions)
Rated Current (A)1
Rated Voltage (V)±50(+Vin-COM-in, +Vin-COM-in)
Safety StandardUL60950-1, C-UL(CSA60950-1), EN60950-1
SeriesSNA
Storage Temperature / Humidity Range-40 to + 75 ° C, 20 to 95% RH (no condensation)
Vibration (m/s²)19.6 (10-55Hz (2G) cycle 3 minutes 1 hour each in X, Y, Z directions)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan