Cosel Single-phase noise filter EAP series

Sebelum PPN:
Rp509.900 - Rp679.900
Spesifikasi
Insulation Resistance (MΩ)500 (DC500V min, normal temperature and humidity) [between terminal and mounting plate]
Mass (g)170(max)
Operating Temperature (°C)-40 to 85 (see derating characteristics)
Outer dimensions, Width W x Height H x Depth D (mm)39×30×85(W×H×D)
Rated Voltage (V)AC1Φ250/DC250
Safety StandardUL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC (except for DC input)
SeriesEAP
ShapeWith cover
Storage Humidity (%RH)20 to 90 (no condensation)
Storage Temperature (°C)-40 to 85
Terminal ShapeScrew
TypeExternal impulse attenuation type
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan