Cosel Power supply unit KL series

Sebelum PPN:
Rp2.599.900 - Rp3.799.900
Spesifikasi
Cooling MethodNatural air cooling
Input Frequency (Hz)50/60(45 to 66)
Input Voltage (V)AC85 to 264 1Φ [Output derating required]
Inrush Current (A)ACIN 115/230V: 20/40typ(Io=100%)[Cold start: Ta=25°C]
Operating Temperature (°C)-20 to 70
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Power FactorACIN 115/230V:0.98/0.9typ
Safety StandardUL60950-1, C-UL (CSA60950-1), EN62368-1, UL508 certified, compliant with the Electrical Safety Act
ShapeWith cover / Directly on DIN rail
Startup Time (ms)500typ(ACIN 115V, Io=100%)
Storage Temperature (°C)-30 to 85
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes, Z direction 1 hour (non-operating, DIN rail mounted)]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan