Cosel PMA100F series

Sebelum PPN:
Rp2.699.900 - Rp2.999.900
Spesifikasi
Cooling MethodNatural air cooling
FunctionRemote control (RC): Optional (requires external power supply)
Input Frequency (Hz)50/60(47 to 63)
Input Voltage (V)AC85 to 264 1Φ
Inrush Current (A)ACIN 100/200V: 20/40 typ (Io=100%) [(Cold start)]
Mass (g)560(max)
Operating Temperature (°C)-10 to 71
Outer dimensions, Width W x Height H x Depth D (mm)34 x 93 x 168 (W x H x D) [excluding terminal block]
Overcurrent ProtectionOperates at 105% min of rated current, automatically recovers
Rated Output Power (W)100
Safety StandardUL60601-1, C-UL (CSA-C22.2 No.601.1), EN60601-1 certified
SeriesPM
ShapeOpen frame
Startup Time (ms)250typ(ACIN 100V, Io=100%)
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan