Cosel Noise filter TAH series

Sebelum PPN:
Rp3.099.900 - Rp3.199.900
Spesifikasi
Frequency (Hz)50/60
Insulation Resistance (MΩ)DC500V100
Mass (g)620
Operating Temperature (°C)-40 to 85
Outer dimensions, Width W x Height H x Depth D (mm)63×64×128
Rated Current (A)30
Rated Voltage (V)Three-phase three-wire 500
Safety StandardUL1283, CSA, C22.2, No.8(C-UL), DIN, EN60939, VDE0565, Teil, 3-1, ENEC
Voltage drop (V)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Maximum voltage used 528V: Supports 10% voltage fluctuation of 480V system input Leakage current can be selected Quick and easy push-down type terminal block adopted (with screw drop prevention function)

Ulasan Produk

Tidak ada ulasan