Cosel Noise Filter NAH Series

Sebelum PPN:
Rp729.900 - Rp1.199.900
Spesifikasi
Insulation Resistance (MΩ)100 (DC500V min normal temperature and humidity)
Mass (g)300(max)
Operating Temperature (°C)-40 to 85
Outer dimensions, Width W x Height H x Depth D (mm)53×41×92(W×H×D)[excluding protrusions]
Rated Voltage (V)AC1Φ250/DC250
Safety StandardUL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil3-1, ENEC (except for DC input)
SeriesNAH
Storage Humidity (%RH)20 to 95 (no condensation)
Storage Temperature (°C)-40 to 85
Type9kHz-1MHz high attenuation type
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]
Voltage drop (V)1(max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan