Cosel NBH-20-432 series

Sebelum PPN:
Rp1.499.900 - Rp1.699.900
Spesifikasi
Capacitor Capacitance (F)(nominal value) CY1: 3300p, CY2: 1000p
Insulation Resistance (MΩ)100M (DC500V min, normal temperature and humidity) [between terminal and mounting plate]
Leakage Current (mA)(Input 125/250V 60Hz) 0.5/1(max)
Mass (g)320(max)
Operating Temperature (°C)-40 to 85 (see derating characteristics B)
Outer dimensions, Width W x Height H x Depth D (mm)53×43×104(W×H×D)
Rated Current (A)20
Rated Voltage (V)AC1Φ250/DC250
Safety StandardUL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC (except for DC input)
SeriesNBH
ShapeWith cover
Storage Humidity (%RH)20 to 90 (no condensation)
Storage Temperature (°C)-40 to 85
Terminal ShapeScrew
Type9kHz-10MHz high attenuation type (two-stage filter)
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]
Voltage drop (V)1(max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan