Cosel NBC-06-472 series

Sebelum PPN:
Rp689.900 - Rp779.900
Spesifikasi
Capacitor Capacitance (F)(Nominal value) 4700p
Insulation Resistance (MΩ)100M (DC500V min, normal temperature and humidity) [between terminal and mounting plate]
Leakage Current (mA)(Input 125/250V 60Hz) 0.5/1 (max)
Mass (g)270(max)
Operating Temperature (°C)-40 to 85 (see derating characteristics)
Outer dimensions, Width W x Height H x Depth D (mm)53×41×92(W×H×D)
Rated Current (A)6
Rated Voltage (V)AC1Φ250/DC250
Safety StandardUL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC (except for DC input)
SeriesNBC
Storage Humidity (%RH)20 to 90 (no condensation)
Storage Temperature (°C)-40 to 85
Type150kHz-1MHz high attenuation type
Vibration (m/s²)19.6 [10~55Hz (2G) 3 minute cycle, 1 hour each in X, Y, and Z directions]
Voltage drop (V)1(max)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan