Cosel LGA50A series

Sebelum PPN:
Rp699.900 - Rp929.900
Spesifikasi
Cooling MethodNatural cooling [derating]
FunctionRemote sensing: None, Remote control (RC): None
Input Frequency (Hz)47 to 440
Input Voltage (V)AC85 to 132 1Φ [derating]
Inrush Current (A)ACIN 100V: 30typ (Io=100%, cold start: ambient temperature 25°C)
Mass (g)160(max)
Operating Temperature (°C)-10 to 60
Outer dimensions, Width W x Height H x Depth D (mm)50×28.5×132(W×H×D)
Rated Output Power (W)50
Safety StandardUL60950-1, C-UL (CSA60950-1), EN62368-1 certified, compliant with the Electrical Safety Law
SeriesLG
ShapeOpen frame
Startup Time (ms)200(max)[ACIN 100V, Io=100%]
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes, 1 hour each in X, Y, and Z directions]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan