Cosel EAP-16-472 series

Sebelum PPN:
Rp449.900 - Rp639.900
Spesifikasi
Capacitor Capacitance (F)(Nominal value) 4700p
DC Resistance (Max.)20(mΩ)
Insulation Resistance (MΩ)500M (DC500V min at room temperature and humidity) [between terminal and mounting plate]
Leakage Current (mA)(Input 125/250V 60Hz) 0.5/1(max)
Mass (g)170(max)
Operating Temperature (°C)-40 to 85 (see derating characteristics)
Outer dimensions, Width W x Height H x Depth D (mm)39×30×85(W×H×D)
Rated Current (A)16
Rated Voltage (V)AC1Φ250/DC250
Safety StandardUL1283, CSA C22.2 No.8 (C-UL), DIN EN60939 VDE0565 Teil 3-1, ENEC (except for DC input)
SeriesEAP
Storage Humidity (%RH)20 to 90 (no condensation)
Storage Temperature (°C)-40 to 85
TypeExternal impulse attenuation type
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
=Specification&"
"&DIN rail mounting type

Ulasan Produk

Tidak ada ulasan