Cosel Cosel DC-DC Converter Vout: 15V dc 9 → 18 V dc, 3W, SUCS31215C

Sebelum PPN:
Rp349.900
Spesifikasi
Input Voltage Range (V)9 →18
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Output Current (A)0.2
Rated Output Power (W)3
Rated Output Voltage (V)DC15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL60950-1/cUL/EN60950-1. SUCS Series, 1.5 to 10 W, Single Output. Cosel's SUCS series of isolated DC-DC converters are available in rated output powers of 1.5 to 10 W. They can be mounted in SMD or through-hole configurations and feature a highly efficient synchronous rectifier circuit. Features: SUCS3/SUCS6/SUCS10 models feature a built-in remote on/off function. They also feature a built-in overcurrent protection circuit. High reliability is ensured without built-in aluminum or tantalum capacitors. Cooling: Natural or forced air cooling.
Feature
=Specification&"
"&Mounting Type = Through-hole isolation type = Yes Number of Outputs = 1 Package = DIP Isolation Voltage = 500V ac Depth = 7mm Minimum Temperature = -40°C

Ulasan Produk

Tidak ada ulasan