Cosel Cosel DC-DC converter Vout: 15V dc 36 → 76 V dc, 10W, SUS104815BP

Sebelum PPN:
Rp689.900
Spesifikasi
Input Voltage Range (V)36→76
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Output Current (A)0.8
Rated Output Power (W)10
Rated Output Voltage (V)DC15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL60950-1/cUL/EN60950-1. SUS Series 1.5 to 3 W Single Output. Cosel's SUS series of isolated DC-DC converters are available in rated output powers of 1.5 to 10 W. They can be mounted in SMD or through-hole configurations and offer high efficiency. Features: Single output. Built-in overcurrent protection circuit. High reliability without built-in aluminum or tantalum capacitors. Cooling: Natural cooling/forced ventilation
Feature
=Specification&"
"&Mounting Type = Surface Mount Separable Type = Yes Number of Outputs = 1 Package = SMD Isolation Voltage = 500V ac Length = 39.2mm Minimum Temperature = -40°C

Ulasan Produk

Tidak ada ulasan