Cosel AEA Series Switching Power Supply

Sebelum PPN:
Rp7.799.900 - Rp8.899.900
Spesifikasi
Alarm OutputInput voltage alarm PR, output voltage alarm PG (option: -R3, -I4)
Cooling MethodNatural air cooling / forced ventilation
FunctionRemote control (RC): Yes (option: -R3, -I4) / AUX1: 12V1A (option: -R3, -I4 forced ventilation) / AUX2: 5V1A (option: -R3, -I4 forced ventilation)
Input Frequency (Hz)50/60(45 to 66)
Input Voltage (V)AC: 85 to 264 1Φ (output derating required depending on input voltage)
Mass (kg)1.3(max)
Operating Temperature (°C)-20 to 70
Operating Temperature Range (°C)-20 to 70 (see derating characteristics)
Outer dimensions, Width W x Height H x Depth D (mm)50 x 127 x 203.2 (excluding terminal block) [W x H x D]
Overcurrent ProtectionOperates at 101% min of peak current, automatic recovery
Rated Output Power (W)800
Safety StandardCompliant with UL62368-1, ANSI/AAMI ES 60601-1, C-UL (equivalent to CAN/CSA-C22.2 No.62368-1, CAN/CSA-C22.2 No.60601-1), EN62368-1, EN60601-1 3rd Edition, EN62477-1 (Overvoltage Category III), UL508 (option: -T5), IEC60601-1-2 4th Edition
SeriesAE
Startup Time (ms)550typ(ACIN 100V/230V), 750typ(ACIN 85V to 264V)
Storage Temperature (°C)-20 to 75
Vibration (m/s²)19.6 [10 to 55Hz (2G) cycle 3 minutes each in X, Y, and Z directions for 1 hour]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successor to the ADA series of AC-DC power supplies. 3 times the peak power and high efficiency up to 95.5% (AEA800F-36/-48, 230VAC)
Compact: 40% smaller than conventional models
Low profile 50mm
Compliant with medical electrical equipment standards Insulation class 2 MOPP BF compatible Overvoltage category III EN62477-1 certified
SEMI F47 standard compliant
UL508 standard compliant (excluding T5 option, 30V)
*The available output power and current will vary depending on the cooling method (natural cooling, forced ventilation). Please refer to the catalog for details. Available input voltage range: Output derating is required. Please refer to "Derating".
Feature
=Specification&"
"&coating

Ulasan Produk

Tidak ada ulasan