Cosel AC-DC power supply AEA series

Sebelum PPN:
Rp5.599.900
Spesifikasi
Mass (kg)max1
Maximum Output Power (W)600
OptionCase cover included
Outer dimensions, Width W x Height H x Depth D (mm)41×127×186
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Input Voltage (V)AC85 to 264/1Φ
Rated Output Power (W)600
Rated Output Voltage (V)DC48

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Successor to the ADA series. 3x peak power High efficiency Up to 95.0% (AEA600F-32/-36/-48, 230VAC), Compact size Approx. 40% down compared to conventional models, Low profile 1U size 41mm, Compliant with medical electrical equipment standards Insulation class 2MOPP BF compatible, Overvoltage Category III compliant EN62477-1 certified, SEMI F47 standard compliant, UL508 standard compliant (T5 option, excluding 32V)
*The rated current changes depending on the cooling method (natural air cooling or forced draft), so be sure to check the derating curve.

Ulasan Produk

Tidak ada ulasan