Aerotape Insulation Foam Tape (Lakban Isolasi AC)

Sebelum PPN:
Rp219.900
Spesifikasi
ApplicationOther, Air-con, Car, Home and Building
ColorBlack
Density (g/cm³)0.06 - 0.10
Length (m)9.1
Service Temperature (°C)-20 °F (-29) to +200 °F (+93)
Thickness (mm)3
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AEROTAPE is Ideal for wrapping hot or cold pipings and fittings. energy saving and very easy to use. Excellent for preventing condensation problems. Designed specially for retarding heat loss in hot pipings and preventing heat gain or frost formation on cold, chilled water pipings or refrigeration lines. Adheres firmly to all metals. No problem of delamination. AEROTAPE is specially coated with selected acrylic pressure sensitive adhesive providing long service life.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait