Araki Filter Air Dryer (Filter Udara)

Sebelum PPN:
Rp559.900 - Rp619.900
Spesifikasi
Air Inlet Temperature (°C)<66
Capacity (Nm³/minute)1.5
Connection Diameter (inch)G0.75
Filter Quantity1
Initial Step-down Pressure (Mpa)>0.015
Overall Dimension (mm)267x243x89
Water Load (ppm)HT 2000
Work Life (hour)8000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Working Media :
- Compressed air or non-corrosive gases

Attachment Selection :
- Automatic drainage device
- Electron drainage device
- Differential pressure table

Applications :
- Pneumatic tools pre filter
- Fine filter pre-filter
- Rear filter of adorption dryer
- Director pipeline filter of air system
Feature
- Genuine Parts
- High quality oil filter
- Long life span
- Optimal price and quality ration
- Heavy duty filter-

Ulasan Produk

Tidak ada ulasan