Araki Air Receiver Tank

Sebelum PPN:
Rp11.999.900
Spesifikasi
Air Inlet / OutletRc1-1/2
ColorBlue
Design Temperature (°C)110
Diameter (mm)650
MaterialSteel Plate Q245R
ModelCylinder Vertical
Test Pressure (BAR)12
Total Height (mm)1846
Volume (L)600
Working Pressure (Bar)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Heavy Duty Polyurethane Coating by JOTUN, Norway
- Tank Special Steel Material by Nippon Steel, Japan
- Safe Design
- International quality guideliness are followed
- Include Pressure Gauge
- Include Safety Valve
- Include Ball Valve
- Equalizing the pressure variation from the start/stop
- Equalizing the variation in air consumption
- Collecting condensate and water in the air
- High Safety Factor to prevent over pressurized
- Easy to maintenance
- Less operating cost than others air tank
- Easy to installation
- Suitable for air compressor needs

Ulasan Produk

Tidak ada ulasan