Panasonic WHM installation box for single-phase 2-wire, single-phase (three-phase) 3-wire, for 1 piece, for 60A to 120A

Sebelum PPN:
Rp1.799.900
Spesifikasi
Depth (mm)159
Height (mm)410
TypeFor 1 piece/60~120A
Width (mm)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
All Kanto Electrical Works Association excellent equipment recommended product (certification seal) included
*It is not rainproof. When installing a power meter outside the rain line, use a reinforced weather-resistant meter.
*If you need a rainproof type, please use the Smart Design series.

Ulasan Produk

Tidak ada ulasan