Panasonic Turquoise micro switch ABS series

Sebelum PPN:
Rp82.900 - Rp27.999.900
Spesifikasi
Allowable Operating Speed (m/s)0.001 to 0.5
Contact TypeSwitching type
Insulation Resistance (MΩ)over 100
Mechanical life5x10^6Operations
Mounting Screw Spacing (mm)M2.3:9.5
Operating Temperature Range (°C)-40 to 85
Protection ClassIP67
Withstand Voltage (V) Between non-continuous terminals: AC1000/1 minute, between each terminal and non-current-carrying metal part: AC1500/1 minute, between each terminal and earth: AC1500/1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
ABS type subminiature turquoise micro switches. These sealed subminiature micro switches are small in size (98x111x64mm) but highly resistant to environmental conditions. Typical applications include household appliances and automotive electronic systems. Subminiature size seal structure. Elastomer double-mold technology and ultrasonic stretching process ensure uniform sealing. Low-level circuit type expansion.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait