Panasonic Turquoise Long Stroke Type Micro Switch ASQ Series

Sebelum PPN:
Rp109.900 - Rp24.999.900
Spesifikasi
Allowable Operating Speed (m/s)0.03 to 0.5
Contact MaterialDouble-sided sliding Au-plated contacts
Electrical lifeOver 500,000 times DC5V1mA (resistive load)
Insulation Resistance (MΩ)over 100
Mounting Screw Spacing (mm)M3:8.3
Operating Temperature Range (°C)-40 to 85
Protection ClassIP67
Rated Resistance Load Current (A)DC5V:0.001,DC30V:0.1
Terminal Strength (N)6 or more (each direction)
Withstand Voltage (V) Between non-continuous terminals: AC600/1 minute, between each terminal and non-charging metal parts: AC1500/1 minute, between each terminal and earth: AC1500/1 minute

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan