Panasonic Time Switch TB18N Series (Timer Elektrik)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Accuracy(Time) Synchronized with power supply frequency
Color (Body)Ash Gray (6.2GY 7 / 0.4)
Contact Configuration1a
Driving SystemAC motor type
Error(Setting interval time) Within ± 5 minutes
Frequency (Hz)50/60 (switchable)
Manual Operation Type(Output) With manual continuous ON switch
Number of Circuits1
Outer dimensions, Width W x Height H x Depth D (mm)72x123x50
Output TypeTimer output
Rated Power Consumption (W)1.5
Rated Voltage (V)AC200 (tolerance / within ± 15%)
ShapeBox type
Timer settingMinimum ON/OFF interval: 30 minutes Setting unit: 15 minutes Number of ON/OFF operations: Standard 6 operations
Type24-hour system
Type of Terminal FittingExposed panel * Optional bracket TB1782 required

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Before purchasing, be sure to check the circuit configuration with the specifications, etc., before purchasing. Also, after purchase, please install and wire according to the handling and installation manual.

Ulasan Produk

Tidak ada ulasan