Panasonic Time Switch TB17N Series (Timer Elektrik)

Sebelum PPN:
Rp969.900
Spesifikasi
Accuracy(Time) Synchronized with power supply frequency
Allowable Tolerance(Setting interval time) Within ± 5 minutes
Color (Body)Ash Gray (6.2GY 7 / 0.4)
Contact Configuration1a
Driving SystemAC motor type
Frequency (Hz)50/60 (switchable)
Manual Operation TypeWith ON / OFF switch knob
Number of Circuits1
Outer dimensions, Width W x Height H x Depth D (mm)72x123x50
Output TypeTimer output
Power Consumption (W)1.5
Power Outage Compensation TimeNone
Rated Voltage (V)AC200 (tolerance / within ± 15%)
ShapeBox type
Time Setting UnitHalf an hour
Timer settingMinimum unit/15 minute ON/OFF minimum interval/30 minute ON/OFF operation count/standard 6 operations
Type24-hour system
Type of Terminal FittingExposed panel * Optional bracket TB1782 required

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Before purchasing, be sure to check the circuit configuration with the specifications, etc., before purchasing. Also, after purchase, please install and wire according to the handling and installation manual.

Ulasan Produk

Tidak ada ulasan