Panasonic Time Switch TB11N Series (Timer Elektrik)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Accuracy(Time) ± 15 seconds / month (at 25 ° C)
Color (Body)Ash Gray (6.2GY 7 / 0.4)
Contact Configuration1a
Driving SystemQuartz motor type
Error(Setting interval time) Within ± 5 minutes
Frequency (Hz)50-60
Load CapacityResistive load/15A Incandescent lamp load/15A Inductive load (COSΦ=0.7 or more)/12A Motor load (COSΦ=0.7)/AC100V 750W, AC200V 1500W Minimum applicable load/DC5V 10mA
Manual Operation Type(Output) ON / OFF switch knob included
Number of Circuits1
Outer dimensions, Width W x Height H x Depth D (mm)72x123x50
Output TypeTimer output
Power Outage Compensation Time300 hours (using nickel metal hydride batteries) * 3 days of energization is required.
Rated Power Consumption (W)1(AC100V),2(AC200V)
Rated Voltage (V)AC100-220 (allowable range / 85-240)
ShapeBox type
Timer settingMinimum ON/OFF interval: 30 minutes Setting unit: 15 minutes Number of ON/OFF operations: Standard 6 operations
Type24-hour system
Type of Terminal FittingExposed panel * Optional bracket TB1782 required

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan