Spesifikasi
| Protection Class | IP44 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | 4 mounting screws, tapping type 1 4.5 x 45 (stainless steel), installation manual, |
| Size | Width 432, height 421, depth 202 (mm) |
| Type of Sign | exposed mounting |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
[Conditions of use]
The location must be protected from direct sunlight, rain, and splashes of rainwater.
The maximum load capacity of the product when mounted on a wooden board is 6 kg. The wall on which the product is mounted must be able to withstand approximately 10 kg, including the weight of the product (approximately 4 kg).
The mounting surface must also be flat.
Wiring, installation, maintenance and inspection must be easy, and the necessary space must be secured around it.
*Please avoid environments with high temperatures, high humidity, water or oil vapor, or lots of dust.
*Do not subject to vibration or impact.
*Please make sure the door is securely closed before use.
*A padlock (with handle diameter of Φ8 mm or less and width of 50 mm or more) can be attached to the bottom of the door.
*Please do not place anything in front of the free box.
* To remove surface dirt, wipe with a dry cloth or a cloth lightly dampened with neutral detergent. (Do not use chemicals or alkaline or acidic detergents.)
The location must be protected from direct sunlight, rain, and splashes of rainwater.
The maximum load capacity of the product when mounted on a wooden board is 6 kg. The wall on which the product is mounted must be able to withstand approximately 10 kg, including the weight of the product (approximately 4 kg).
The mounting surface must also be flat.
Wiring, installation, maintenance and inspection must be easy, and the necessary space must be secured around it.
*Please avoid environments with high temperatures, high humidity, water or oil vapor, or lots of dust.
*Do not subject to vibration or impact.
*Please make sure the door is securely closed before use.
*A padlock (with handle diameter of Φ8 mm or less and width of 50 mm or more) can be attached to the bottom of the door.
*Please do not place anything in front of the free box.
* To remove surface dirt, wipe with a dry cloth or a cloth lightly dampened with neutral detergent. (Do not use chemicals or alkaline or acidic detergents.)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
