Panasonic Signal Relay SPST 24V dc DS

Sebelum PPN:
Rp229.900
Spesifikasi
Coil Voltage (V)24/dc
Contact ConfigurationSPST
Dimensions (mm)20x9.9x9.9
Height (mm)9.9
LatchNone
Length (mm)9.8
Maximum Switching Power (DC W)60
Maximum Switching Voltage (DC V)220
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)3
Terminal TypeBoard pin
Type of SignBoard mounting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, CSA. DS Series. These highly sensitive miniature relays for PCB mounting all have the same height (9.8mm) and width (9.9mm), making them easy to mount on PCBs. The high-performance polarized magnetic circuit provides excellent shock and vibration resistance, making them suitable for use in harsh environments. Single stable relay with highly reliable gold-clad contacts. Rated power consumption: 200mW. DIP type. Sealed construction allows for automatic cleaning. Applications: communication equipment, measuring equipment, computer equipment, etc.

Ulasan Produk

Tidak ada ulasan