Panasonic SF relay slim type

Sebelum PPN:
Rp3.799.900 - Rp21.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Forced guide contact structure
(EN50205 ClassA TUV certified)
It is a forced guide contact structure that can detect welding of contacts and build a safety circuit.
- Structure that does not close a contact and b contact at the same time. Structure that secures contact spacing of 0.5 mm or more Slim shape (mm)
By making the relay body smaller and slimmer, the board can be made smaller.
4-pole type: 40 (length) x 13 (width) x 24 (height)
6-pole type: 50 (length) x 13 (width) x 24 (height)
Assortment of types with LED operation display and built-in diode
By incorporating the LED, it is not necessary to design and implement the LED circuit separately, which reduces costs and man-hours.
Achieves high-speed response time (8ms or less)
The load can be stopped quickly to ensure safety.
High impact resistance (malfunction impact: 200m / s2 or more)
Due to the improved impact performance, it can be used with confidence in vibration and impact environments in machine tools and equipment.
Printed circuit board sockets are available. (For 4 poles / 6 poles)
Lineup of DIN terminal blocks with finger protection structure (corresponding to Y-type terminals and round terminals) (for 4-pole and 6-pole)
Circuits that require special safety standards such as machine tools, robots, safety PLCs, and car production equipment

Ulasan Produk

Tidak ada ulasan