Spesifikasi
| Ambient Humidity (% RH) | 90 or less (no condensation) |
|---|---|
| Detection Range | Operates at 0.3s, 0.5s, and 0.7s for 250gal cycles, equivalent to seismic intensity 5 strong, and does not operate at 0.1s, 0.3s, 0.5s, and 0.7s for 80gal cycles |
| Impulse Voltage (V) | Lightning impulse non-operation: 7k 1.2 x 50μs, positive and negative 3 times each (between power supply terminal and case) |
| Input/Output Terminal | Applicable wire AE or CPEV wire Φ0.65 (Wiring length: Max. 20m) |
| Installation Location | Lower recommended (display is reversed when installed above) |
| Insulation Resistance (MΩ) | 5 or more (500V mega test between live part and case) |
| Power Consumption (W) | 1 or less (normal) . 2 or less (buzzer sounding) |
| Rated Sensitivity Current (mA) | 30 |
| Rated Voltage (V) | AC100(50/60Hz) |
| Suitable For | (Phase wire system) Single-phase three-wire system (1Φ3W) (Main breaker) Earth leakage breaker, high-speed type, 30mA sensitivity only |
| Withstand Voltage (V/minute) | 1500 Leakage current 10mA or less (between live parts and case) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Residential distribution board Compact 21 branch circuit Can be installed in the space of 2 circuits.
When installing, please install at the bottom of the branch. (It will not work if installed in the upper stage.)
Since it is equipped with a battery function (BQX95), it also detects an earthquake after a power failure for 8 seconds and forcibly shuts off the main circuit breaker when the power is restored.
Panasonic residential distribution board compact 21 type dedicated product. (Cannot be used for vertical type.)
When the battery is dead, a beep sounds.
When installing, please install at the bottom of the branch. (It will not work if installed in the upper stage.)
Since it is equipped with a battery function (BQX95), it also detects an earthquake after a power failure for 8 seconds and forcibly shuts off the main circuit breaker when the power is restored.
Panasonic residential distribution board compact 21 type dedicated product. (Cannot be used for vertical type.)
When the battery is dead, a beep sounds.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
