Panasonic Rubber Cord Connector Body 2P (Body Konektor Kabel Karet)

Sebelum PPN:
Rp129.900
Spesifikasi
Compatible Cable (mm²)1.25.2
Heat ResistanceLeave at 80 ° C ± 3 ° C for 7 hours (thermoplastic resin part), leave at 100 ° C ± 3 ° C for one hour (thermosetting resin part)
Holding power (N)10 to 60
Insulation Resistance (MΩ)[500V insulation resistance meter] Between charged metal parts with different polarity: 100 or more Between charged metal parts and non-charged metal parts touched by people (including insulators touched by humans): 100 or more
Number of Poles2P
Open and close15A 125V load power factor approx. 0.6 switching rate approx. 20 times / min: continuous 5 000 times 22.5A 125V load power factor approx. 1 switching rate approx. 6-10 times / min: continuous 100 times
Outlet Shape2P 15A 125V
Rated Current (A)15
Rated Voltage (V)125
ShapeFlat blade type
Temperature rise30 ° C or less
TypeCrimp terminal connection possibility O
Withstand Voltage (V) Between charged metal parts with different polarities: 1250 (1 minute) Between charged metal parts and non-charged metal parts touched by people (including insulators touched by humans): 1250 (1 minute)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan