Panasonic Renewal box for EV/PHEV charging circuit Charging circuit compatible breaker 20A/AA

Sebelum PPN:
Rp5.499.900 - Rp5.799.900
Spesifikasi
ColorWhite
Height (mm)325 (semi-embedded 310)
Width (mm)314 (semi-embedded 299)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By combining it with an existing residential distribution board, it is possible to expand the EV/PHEV charging circuit.
Entry line size 14mm2. Up to 4 circuits can be installed (maximum 60A). 100V/200V cannot be used together. 2P2E exclusive product.
The space circuit can be closed with a blank cap for primary feed (BQE89668145).
The retractable switch that can be installed is up to 60A due to installation space.
Please select according to the thickness of the residential distribution board.
Feature
Specification
(with space for retractable switch)

Ulasan Produk

Tidak ada ulasan