Panasonic Remote control leakage breaker CSE type (normally energized) JIS agreement series for board

Sebelum PPN:
Rp6.699.900
Spesifikasi
Connectable Stranded Wire (mm²)(Main circuit) 14, (Operating circuit) 2
Current Consumption (mA)25
Dimensions (mm)(H)100x(W)75x(D)60 (74 including handle)
Frame (AF)30
Mass (kg)0.56
Number of Poles/Elements2P2E
Operating Circuit Voltage (V)AC200
Operating TimeWithin 0.1 seconds
Operating Voltage Range (V)(Operating circuit) AC170-240
Rated Breaking Capacity (kA)5(AC100V)/5(AC100/200V)/2.5(AC200V)
Rated Sensitivity Current (mA)30
Rated Voltage (V)AC100-100/200-200 shared
Suitable For[Phase wire type] 1Φ2W (single-phase two-wire system), 1Φ3W (single-phase three-wire system)
Terminal Shape(Main circuit) Full-up terminal, (Operating circuit) Up terminal
Terminal screw(Main circuit) M5, (Operating circuit) M3.5
Tightening Torque (N m)(Main circuit) 2.0 to 2.5, (Operating circuit) 0.5 to 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Reverse connection is not possible. * For the wire to be used, select a compatible wire size that matches the rated current value.
* Avoid frequent opening and closing such as inching operations.
* Remove the wire before measuring the insulation resistance between wires.
* When using in a frequency control (inverter, etc.) circuit, be sure to install it on the primary side of the inverter.

Ulasan Produk

Tidak ada ulasan