Panasonic Remote control leakage breaker CLE type (instantaneous excitation type) JIS agreement type series for board
Spesifikasi
| Connectable Stranded Wire (mm²) | (Main circuit) 14, (Operating circuit) 2 |
|---|---|
| Dimensions (mm) | (H)100x(W)75x(D)60 (74 including handle) |
| Frame (AF) | 30 |
| Mass (kg) | 0.56 |
| Number of Poles/Elements | 2P2E |
| Operating Time | Within 0.1 seconds |
| Rated Breaking Capacity (kA) | 5(AC100V)/5(AC100/200V)/2.5(AC200V) |
| Rated Voltage (V) | AC100-100/200-200 shared |
| Terminal Shape | (Main circuit) Full-up terminal, (Operating circuit) Up terminal |
| Terminal screw | (Main circuit) M5, (Operating circuit) M3.5 |
| Tightening Torque (N m) | (Main circuit) 2.0 to 2.5, (Operating circuit) 0.5 to 0.7 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
* Reverse connection is not possible.
* For the wire to be used, select a compatible wire size that matches the rated current value.
* Remove the wire before measuring the insulation resistance between wires.
* When using for a frequency control (inverter, etc.) circuit, be sure to install it on the primary side of the inverter.
* The remote control breaker may break if AC power is applied directly to the instantaneous excitation type operation terminal.
* Avoid frequent opening and closing such as inching operations.
* This product has a built-in permanent magnet, so handle it so that metal powder does not adhere to it.
* For the wire to be used, select a compatible wire size that matches the rated current value.
* Remove the wire before measuring the insulation resistance between wires.
* When using for a frequency control (inverter, etc.) circuit, be sure to install it on the primary side of the inverter.
* The remote control breaker may break if AC power is applied directly to the instantaneous excitation type operation terminal.
* Avoid frequent opening and closing such as inching operations.
* This product has a built-in permanent magnet, so handle it so that metal powder does not adhere to it.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20JIS%20agreement%20type%20series%20for%20board/jlP112554705-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
