Panasonic Remote control breaker CL type (instantaneous excitation type) JIS agreement series for board

Sebelum PPN:
Rp1.599.900 - Rp4.699.900
Spesifikasi
Connectable Stranded Wire (mm²)(Main circuit) 14, (Operating circuit) 2
Overcurrent Tripper TypeThermal / electromagnetic
Terminal Shape(Main circuit) Full-up terminal, (Operating circuit) Up terminal
Terminal screw(Main circuit) M5, (Operating circuit) M3.5
Tightening Torque (N m)(Main circuit) 2 to 2.5, (Operation circuit) 0.5 to 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Reverse connection is possible.
* For the wire to be used, select a compatible wire size that matches the rated current value.
* The remote control breaker may break if AC power is applied directly to the instantaneous excitation type operation terminal.
* Avoid frequent opening and closing such as inching operations. (Electric opening / closing performance: 100,000 times (AC1, 5, 4-3)
* This product has a built-in permanent magnet, so handle it so that metal powder does not adhere to it.
Feature
Specification
JIS agreement type, instantaneous excitation type, for panel use

Ulasan Produk

Tidak ada ulasan