Panasonic Remote Control Breaker BR Type (Instantaneous Excitation Type) JIS Agreement Type Series for Board

Sebelum PPN:
Rp1.699.900 - Rp5.099.900
Spesifikasi
Connectable Stranded Wire (mm²)(Main circuit) 2-14, (Operating circuit) 0.5-1.25
Frame (AF)30
Overcurrent Tripper TypeThermal / electromagnetic
Terminal Shape(Main circuit) Full-up terminal, (Operating circuit) Up terminal
Terminal screw(Main circuit) M5, (Operating circuit) M3
Tightening Torque (N m)(Main circuit) 2.0 to 2.5, (Operating circuit) 0.4 to 0.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Reverse connection is possible.
* For the wire to be used, select a compatible wire size that matches the rated current value.
* When 3P is used for 1Φ3W, open phase protection of neutral wire is not possible.
* Alarm switch / auxiliary switch rating AC5 to 250V, 1 to 100mA
* Avoid frequent opening and closing such as inching operations. (Electrical opening and closing function: 100,000 times or more (AC3-5-4-3))
* This product has a built-in permanent magnet, so handle it so that metal powder does not adhere to it.
* The indicator lamp on the remote control switch indicates the status of the operation circuit. If you need to check the ON / OFF status of the breaker or the trip status, use an alarm switch and auxiliary switch.

Ulasan Produk

Tidak ada ulasan