Panasonic Relay socket PCB mounting DK 1 box 50 pieces

Sebelum PPN:
Rp19.999.900
Spesifikasi
AS ONE Part Number65-8095-51

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

UL, CSA, TUV
DK Series Relays These PCB mount miniature power relays offer high capacity, high sensitivity and high breakdown voltage. Their sealed construction allows for automatic cleaning. Typical applications include power switching, industrial machinery, PLCs, temperature controllers, timers and home appliances.
Compact and high capacity High sensitivity: 200 mW nominal operating power High surge withstand voltage, 10,000 V between contacts and coil Sealed structure Small size, H 10 x W 20 x D 12.5 mm
Feature
Specification
●Voltage: 250V ac●Compatible products: DK series, DY series●Series: DK●Rated current: 10A●Code number: 173-8943

Ulasan Produk

Tidak ada ulasan