Panasonic Relay Socket

Sebelum PPN:
Rp409.900
Spesifikasi
AS ONE Part Number65-8093-03

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA, VDE, SEV
ST Series RelaysThis PCB-mount power relay is IC-driven and ideal for switching inductive loads. It also features high switching capability and high withstand voltage for improved stability. Its sealed construction allows for automatic cleaning.
High voltage resistance High switching
Feature
Specification
●Voltage: 380V ac●Use: ST series●Accessory type: Socket●Number of contacts: 8●Code number: 103-6836

Ulasan Produk

Tidak ada ulasan