Panasonic Relay mounting board 10 pieces per box

Sebelum PPN:
Rp4.799.900
Spesifikasi
AS ONE Part Number65-8056-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
UL, CSA, TUV
This product is available with a PCB mounting board that can accommodate the relay (see part number 127-9493 127-9493).
SP Series RelaysThe SP Series PCB mounted power relays from Panasonic are highly sensitive, reliable and have a long lifespan.SP Series PCB mounted power relays are not only compact but also vibration and shock resistant.
Features and Benefits: High sensitivity power relay Nominal operating power: 300 mW, minimum operating power: 150 mW High vibration/shock resistance Dimensions: DPDT H 22 x W 50 x D 25.6 mm / 4PDT H 22 x W 50 x D 36.8 mm
Feature
Specification
●Accessory type: Mounting board ●Compatible products: SP series ●Code number: 173-8163

Ulasan Produk

Tidak ada ulasan