Panasonic Programmable controller FP0R

Sebelum PPN:
Rp4.299.900 - Rp12.999.900
Spesifikasi
Allowable Voltage Range (V)20.4 to 28.8 DC
Ambient Humidity (% RH)Storage: 10 to 95°C (at 25°C, no condensation)
Ambient Humidity to Use10 to 95% RH (at 25 ° C without condensation)
AtmosphereUsage: No corrosive gases. No excessive dust.
CommandBasic instructions: about 110 types, applied instructions: about 210 types
Current (mA)2 (minimum ON), 1.2 (maximum OFF)
Noise resistance1000V [pp] pulse width 50ns, 1μs (by noise simulator) (power supply terminal)
Operating Voltage Range (V)DC21.6 to 26.4
Program MemoryBuilt-in flash ROM (no backup battery required)
Rated Voltage (V)DC24
Type of InsulationPhoto coupler
Vibration Resistance5 to 9 Hz, single amplitude 3.5 mm, 1 sweep/1 minute, 9 to 150 Hz, constant acceleration 9.8 m/s², 1 sweep/1 minute, XYZ directions, 10 minutes each
Voltage (V)19.2 (minimum ON), 2.4 (maximum OFF)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
RS-232C port included

Ulasan Produk

Tidak ada ulasan