Panasonic Power Type Automotive Relay CP Series

Sebelum PPN:
Rp189.900 - Rp249.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Coil Voltage = 12V DC, Contact Configuration = SPNO, Switching Current = 20A, Terminal Type = Through Hole, Coil Resistance = 225 Ω, Maximum Switching Voltage DC = 14V DC, Application Type = Automotive, Length = 14mm, Depth = 13mm, Height = 9.5mm, Dimensions = 14 x 13 x 9.5mm, Contact Material = Silver Alloy. Panasonic CP Series Automotive Relays. These miniature, low-profile automotive relays are designed as small, flat, high-current relays. Typical applications include defogger, ignition, heater, accessories, power windows, ABS, and various other automotive system functions. Compact, flat design (L14 x W13 x H9.5 mm) Maximum current: 35A Supports capacitor loads required for power supply applications Sealed construction

Ulasan Produk

Tidak ada ulasan