Panasonic Power Relay 24V dc DPST Plug-in Type

Sebelum PPN:
Rp1.199.900
Spesifikasi
Coil Electricity (W)1.92
Coil Voltage (V)24/dc
Contact ConfigurationDPST
LatchNone
Length (mm)50
Maximum Switching Power (AC kVA)6.925
Maximum Switching Voltage (AC V)277
Maximum Switching Voltage (DC V)30
Number of Poles2
ROHS Directive (Corresponding to 10 Substances)Correspondence
Switching Current (A)25
Terminal TypePlugin
Type of SignPlugin
Withstand Voltage Between Coil and Contact (kV)5rms

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
UL, SCA, VDE, TUV. HE Series. These PCB mounted power relays have high capacity, long life and excellent surge resistance. Typical applications for these PCB power relays include office equipment, industrial equipment and home appliances. . High capacity and long life Single-sided stabilized type Surge voltage: over 10,000 V Pretension and kick-off mechanism provide excellent resistance to contact welding Typical applications: Machine tools, forming equipment, air conditioners and heating equipment

Ulasan Produk

Tidak ada ulasan